3 in. Flat Face Gasket
3 in. Flat Face Gasket
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-307, ASTM A-563
- CARB OTC LEED Compliant:
- No
- Diameter - Outside:
- 3 in
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- No