3 in. Galvanized Steel Dryer Vent in Silver
3 in. Galvanized Steel Dryer Vent in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 3 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round to Rectangular