This product requires certification to purchase.

3 in. Hub x Spigot Service Cast Iron 1/16 Degree Bend

3 in. Hub x Spigot Service Cast Iron 1/16 Degree Bend

  • Fast #
  • Part #SV2M
  • Item #41352
  • Manufacturer Part #SV 00009 0800
3.6 out of 5 Customer Rating

3 in. Hub x Spigot Service Cast Iron 1/16 Degree Bend

  • Fast #
  • Part #SV2M
  • Item #41352
  • Manufacturer Part #SV 00009 0800
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150 Pallet: 330
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Elbow Degree:
22-1/2°
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
SV 9
NSF Certified:
Yes
Schedule Class:
SV
UPC:
611942009114