3 in. Press x FNPT Copper Adapter

Part #MPF01297  |  Item #7342130  |  Manufacturer Part #PF 01297

$272.03 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 24
  • Pallet: 648
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #MPF01231 | Mfr. Part #PF 01231

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.23 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #MPF01246 | Mfr. Part #PF 01246

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.60 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #MPF01263 | Mfr. Part #PF 01263

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.62 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #MPF01271 | Mfr. Part #PF 01271

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.97 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #MPF01279 | Mfr. Part #PF 01279

    Call for Pricing
    Call for Pricing
    Call us for price
    $40.57 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #MPF01287 | Mfr. Part #PF 01287

    Call for Pricing
    Call for Pricing
    Call us for price
    $67.55 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #MPF01296 | Mfr. Part #PF 01296

    Call for Pricing
    Call for Pricing
    Call us for price
    $166.10 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #MPF01297 | Mfr. Part #PF 01297

    Call for Pricing
    Call for Pricing
    Call us for price
    $272.03 /EACH

    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M

Application: Hot and Cold Water Systems, Mechanical, Plumbing, Potable Water

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

End Connection 1: Press

End Connection 2: FNPT

End Connections: Press x FNPT

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Adapter, Straight

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 3-39/100 in

Material: Copper

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Global

Temperature Range: -20 to 250 Deg F

UL Listed: No

Weight: 1.85