3 in. Sch. 80 SS 316L A312 SMLS Pipe Seamless Stainless Steel
3 in. Sch. 80 SS 316L A312 SMLS Pipe Seamless Stainless Steel
Package Quantity Info:
Foot: 1 Stick: 20-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- Application:
- Residential
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 3 in
- Schedule Class:
- 80