3 in. Copper DWV Slip Coupling
3 in. Copper DWV Slip Coupling
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 100 Pallet: 1600-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Dezincification resistant
- Lightweight, strong and corrosion resistant
- Biostatic and inhibits bacterial growth on its surface
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Subassemblies are easy to prefabricate and can be handled without fear of damage
- Cost effective and easy to install
- The repair coupling features solder cups and no stop.
- The fitting provides a means to connect/repair two lengths of tube.
Specifications
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Length:
- 1-14/25 in
- Material:
- Wrot Copper DWV
- Material Type:
- C12200
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923462763
- Weight:
- 0.42 lb