3 in. Threaded 150# Galvanized Malleable Iron Cross
Part #IGCRM | Item #1115064 | Manufacturer Part #MGCR10
How to get it:
Product Details
Documents
Specifications
ASME Specifications: ASME B1.20.1, ASME B16.14, ASME B16.3, ASME B16.39
ASTM Specifications: ASTM A-153, ASTM A-197
Coating: Galvanized
End Connection 1: FPT
End Connection 2: FPT
End Connection 3: FPT
End Connection 4: FPT
End Connections: FPT
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Size 3: 3 in
Fitting Size 4: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Material: Malleable Iron
Origin: Global
Pressure Class: 150#
UL Listed: Yes