3 in x 30 in 28 ga Galvanized Steel Round Duct Pipe
3 in x 30 in 28 ga Galvanized Steel Round Duct Pipe
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 3
- Duct Size:
- 3 in
- Gauge (metal):
- 28
- Length:
- 30
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round