This product requires certification to purchase.

3 in x 36 in 30 ga Galvanized Steel Round Duct Pipe

3 in x 36 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP30MM
  • Item #3869059
  • Manufacturer Part #10001303603
4.7 out of 5 Customer Rating

3 in x 36 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP30MM
  • Item #3869059
  • Manufacturer Part #10001303603
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
3 in
Duct Size:
3 in
Gauge (metal):
30 ga
Length:
36 in
Material:
Steel
Product Type:
Snap Lock Pipe
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round