3 in. x 5 ft. hub cast iron soil pipe
XH 1 3 in. x 5 ft. hub cast iron soil pipe
Package Quantity Info:
Foot: 1 Stick: 5 Bundle: 5 Lift: 225-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system with great wall thickness and extremely high crush strength
- Manufactured from 100% recycled content
- Not intended for pressure use
- Excellent sound-deadening qualities that withstands extreme temperatures and conditions
- Made in the USA
Specifications
- ANSI:
- ANSI A 112.5.1
- ASTM:
- ASTM A 74
- CSA Certified:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub x Hub
- ISO:
- ISO 9001:2008
- Length:
- 5
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3
- Schedule Class:
- Extra Heavy
- UPC:
- 611942020317
- Wall Thickness:
- 0.25 in
- Weight:
- 44.4