This product requires certification to purchase.

3 in x 60 in 28 ga Galvanized Steel Round Duct Pipe

3 in x 60 in 28 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP28MS
  • Item #7660747
  • Manufacturer Part #10136028
4.4 out of 5 Customer Rating

3 in x 60 in 28 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP28MS
  • Item #7660747
  • Manufacturer Part #10136028
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Grade B
Coating:
Galvanized
Diameter:
3 in
Duct Size:
3 in
Gauge (metal):
28 ga
Length:
60 in
Material:
Steel
Product Type:
Snap Lock Pipe
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round