3 in. 150# Plastic and Vinyl Flange Cover
3 in. 150# Plastic and Vinyl Flange Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Flange Cover
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No