3 in. 150# Zinc Bolt and Nut Set
3 in. 150# Zinc Bolt and Nut Set
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-307
- Coating:
- Zinc
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Flange Accessory Pack
- Pressure Class:
- 150#