3 in. 200 psi IPS SDR 11 Straight Stainless Steel Backup Ring Flange
3 in. 200 psi IPS SDR 11 Straight Stainless Steel Backup Ring Flange
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM A-351
- FM Approved:
- Yes
- Fitting Type:
- Straight
- Flange Type:
- Grade
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316, CF8M
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Schedule Class:
- SDR11
- UL Listed:
- No