This product requires certification to purchase.

3 in. 300# Raised Face Carbon Steel Blind Flange ASTM A105 Global

3 in. 300# Raised Face Carbon Steel Blind Flange ASTM A105 Global

  • Fast #
  • Part #G300RFBFMW
  • Item #7201604
  • Manufacturer Part #G300RFBFMW
5 out of 5 Customer Rating

3 in. 300# Raised Face Carbon Steel Blind Flange ASTM A105 Global

  • Fast #
  • Part #G300RFBFMW
  • Item #7201604
  • Manufacturer Part #G300RFBFMW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Flange Type
Blind
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No