This product requires certification to purchase.

3 in. 50# and 70# 304L Stainless Steel Flat Face Tank Flange

3 in. 50# and 70# 304L Stainless Steel Flat Face Tank Flange

  • Fast #
  • Part #SSFTFPM
  • Item #1876950
  • Manufacturer Part #3.2600.3010
3.3 out of 5 Customer Rating

3 in. 50# and 70# 304L Stainless Steel Flat Face Tank Flange

  • Fast #
  • Part #SSFTFPM
  • Item #1876950
  • Manufacturer Part #3.2600.3010
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Straight
Flange Type
Tank
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Application
Industrial
ASME
ASME SA 181-70
ASTM
ASTM A182
Origin
Domestic
UPC
806089002573