3 in. ABS DWV Vent Tee
3 in. ABS DWV Vent Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 490-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- ABS DWV fittings conforms to ASTM D 3965, ASTM D 2661 and ASTM D 3311. ABS cellular core (foam core) pipe conforms to ASTM D 3965 and ASTM F 628
- Acrylonitrile-butadiene-styrene
- Used in sanitary drain waste and vent, sewer, and storm drain applications
- For use in non-pressure applications
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-3965, ASTM A-D2661, ASTM D-3311
- Application:
- DWV Systems
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Size 3:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Sanitary Tee
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 160
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942029792