3 in. Butt Fusion and IPS SDR 11 HDPE Molded Cap for PE3408 Pipe
3 in. Butt Fusion and IPS SDR 11 HDPE Molded Cap for PE3408 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-2657, ASTM D-3035, ASTM D-3261, ASTM F-714
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372, NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 11