3 in. Butt Fusion and IPS SDR 11 MDPE Cap in Yellow with 12 in. Pump
3 in. Butt Fusion and IPS SDR 11 MDPE Cap in Yellow with 12 in. Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261
- CSA Certified:
- CSA B137.4
- Clean Bagged:
- No
- Color Finish Name:
- Yellow
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- MDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 11