3 in. Carbon Steel Kit
3 in. Carbon Steel Kit
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-307 Grade B
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Flange Accessory Pack
- Material:
- Carbon Steel
- Pressure Class:
- 150#