This product requires certification to purchase.

3 in. Carbon Steel Threaded Tank Flange ASTM A105

3 in. Carbon Steel Threaded Tank Flange ASTM A105

  • Fast #
  • Part #FSFTFPM
  • Item #1242325
  • Manufacturer Part #3.2600
4.6 out of 5 Customer Rating

3 in. Carbon Steel Threaded Tank Flange ASTM A105

  • Fast #
  • Part #FSFTFPM
  • Item #1242325
  • Manufacturer Part #3.2600
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1737
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • During the forging process, all Phoenix products are marked with the size, heat of steel, part number and Phoenix identification and these figures remain visible after installation
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Requires Certification

Documents


Specifications

ASME:
ASME SA105, ASME SA181-70
ASTM:
ASTM A105
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Flange Type:
Tank
IAPMO Listed:
No
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
UL Listed:
No
UPC:
806089002542
Weight:
1.10 lb