3 in. Cast Bronze P-Trap
3 in. Cast Bronze P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 160-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Dezincification resistant
- Cast Copper
- End Connections: Sweat x Sweat
- Less cleanout
- NSF certified
- DWV
- Left bend
Specifications
- ANSI:
- ANSI B16.18
- ASTM:
- ASTM B-584
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 8-5/8
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Trap Material:
- Cast Bronze
- Trap Size:
- 3
- UPC:
- 039923497628