This product requires certification to purchase.

3 in. Cast Copper DWV Female Adapter

3 in. Cast Copper DWV Female Adapter

  • Fast #
  • Part #CCDWVFAM
  • Item #42000
  • Manufacturer Part #E024950
3.7 out of 5 Customer Rating

3 in. Cast Copper DWV Female Adapter

  • Fast #
  • Part #CCDWVFAM
  • Item #42000
  • Manufacturer Part #E024950
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • The female adapter features a solder cup and female NPT thread.
  • The fittings provide a means of adapting a solder connection to a threaded connection.
  • DWV Drain / Waste / Vent
  • Requires Certification

Specifications

ANSI:
ANSI B16.23
ASME:
ASME B16.23
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
FPT
End Connections:
Female Sweat x FPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Female Adapter
Length:
4-1/100 in
Material:
Cast Copper
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923470225