3 in. Cast Iron P-Trap
3 in. Cast Iron P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 57 Pallet: 115-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content, not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- CSA Certified:
- No
- Cleanout:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- Length:
- 15 in
- NSF Certified:
- Yes
- Schedule Class:
- SV
- Trap Material:
- Cast Iron
- Trap Size:
- 3 in
- UPC:
- 611942016280