This product requires certification to purchase.

3 in. ChemDrain CPVC 90° Double Elbow

3 in. ChemDrain CPVC 90° Double Elbow

  • Fast #
  • Part #CPAWD9M
  • Item #2484423
  • Manufacturer Part #AW 00327 0030C
3.4 out of 5 Customer Rating

3 in. ChemDrain CPVC 90° Double Elbow

  • Fast #
  • Part #CPAWD9M
  • Item #2484423
  • Manufacturer Part #AW 00327 0030C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • ChemDrain CPVC pipe and fittings shall conform to ASTM F 2618.
  • ChemDrain CPVC chemical waste drain system offers a safe, durable, and economical alternative for the disposal of acids, bases, salts, and a wide range of organic media in institutional, academic, and commercial laboratories.
  • CPVC pipe and fittings are convenient to handle, easy to install, and competitively priced against alternative materials.
  • ChemDrain is intended for use in non-pressure drain applications where the temperatures will not exceed 220 degree F.
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3311
Application:
Chemical
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Dark Grey
Elbow Degree:
90°
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x Hub x Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Double Elbow
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
611942105007