This product requires certification to purchase.

3 in. ChemDrain CPVC Coupling

3 in. ChemDrain CPVC Coupling

  • Fast #
  • Part #CPAWCM
  • Item #2484440
  • Manufacturer Part #AW 00100 0030C
5 out of 5 Customer Rating

3 in. ChemDrain CPVC Coupling

  • Fast #
  • Part #CPAWCM
  • Item #2484440
  • Manufacturer Part #AW 00100 0030C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • Not intended for pressure use
  • Part of the TrueFit® system
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784
Application:
Chemical
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
IAPMO Listed:
No
Length:
3-3/16 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
611942104444