This product requires certification to purchase.

3 in. Combination Service Cast Iron Long T-Wye

3 in. Combination Service Cast Iron Long T-Wye

  • Fast #
  • Part #SVCOMBM
  • Item #1174
  • Manufacturer Part #SV 00033 1000
4.6 out of 5 Customer Rating

3 in. Combination Service Cast Iron Long T-Wye

  • Fast #
  • Part #SVCOMBM
  • Item #1174
  • Manufacturer Part #SV 00033 1000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Combination
End Connection 2:
Combination
End Connection 3:
Combination
End Connections:
Combination x Combination x Combination
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
SV 33
NSF Certified:
Yes
Schedule Class:
SV
UPC:
611942010011