This product requires certification to purchase.

3 in. Copper DWV 45° Street Elbow

3 in. Copper DWV 45° Street Elbow

  • Fast #
  • Part #CDWVS4M
  • Item #32480
  • Manufacturer Part #H044150
5 out of 5 Customer Rating

3 in. Copper DWV 45° Street Elbow

  • Fast #
  • Part #CDWVS4M
  • Item #32480
  • Manufacturer Part #H044150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 40 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • Wrot copper
  • End Connections: FTG x Sweat
  • DWV
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.29
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Wrot Copper DWV
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923463760