This product requires certification to purchase.

3 in. CPVC Schedule 80 Female Adapter

3 in. CPVC Schedule 80 Female Adapter

  • Fast #
  • Part #CP80FAM
  • Item #88479
  • Manufacturer Part #9835-030
3.7 out of 5 Customer Rating

3 in. CPVC Schedule 80 Female Adapter

  • Fast #
  • Part #CP80FAM
  • Item #88479
  • Manufacturer Part #9835-030
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 585
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec Female Adapter Soc x Fpt
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Connection: Female
  • Schedule: 80
  • Adapter Type: Female
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
FPT
End Connections
Hub x FPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Wastewater, Irrigation, Pharmaceutical, Waterworks
ASME
ASME B1.20.1
ASTM
ASTM F439
CSA Certified
CSA B137.6
FM Approved
No
IAPMO Listed
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454592261