This product requires certification to purchase.

3 in. CPVC Schedule 80 MPT Plug

3 in. CPVC Schedule 80 MPT Plug

  • Fast #
  • Part #CP80TPM
  • Item #265989
  • Manufacturer Part #059370
3.8 out of 5 Customer Rating

3 in. CPVC Schedule 80 MPT Plug

  • Fast #
  • Part #CP80TPM
  • Item #265989
  • Manufacturer Part #059370
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 750
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Xirtec CPVC Schedule 80 Plug Mpt
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Waste, Irrigation, Pharmaceutical, Waterworks
ASME
ASME B1.20.1
ASTM
ASTM D-1784, ASTM F-437, ASTM F-439, ASTM F-441, ASTM F-1970
CSA Certified
CSA B137.6
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454593701