3 in. Die Cast Ridged Door Stop in Satin Nickel (Pack of 5)
3 in. Die Cast Ridged Door Stop in Satin Nickel (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plated hand rail bracket has adjustable end clip for tilting hand rails
- Universal design
- Bracket material: die cast zinc
- Clip material: stamped steel
- Includes fasteners
- Brass plated
- Projection: 3"
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Stop Type:
- Rigid Door Stop
- Length:
- 3
- Material:
- Die Cast
- Package Quantity:
- Pack of 5
- UL Listed:
- No
- UPC:
- 049793701183