This product requires certification to purchase.

3 in. Dryer Vent Hood

3 in. Dryer Vent Hood

  • Fast #
  • Part #SHWCFS26M
  • Item #4042367
  • Manufacturer Part #T9111R/8FTWH
5 out of 5 Customer Rating

3 in. Dryer Vent Hood

  • Fast #
  • Part #SHWCFS26M
  • Item #4042367
  • Manufacturer Part #T9111R/8FTWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Specifications

Diameter:
3 in
Gauge (metal):
26 ga
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
612230018184
Vent Duct Shape:
Round