3 in. Duct Round Takeoff Galvanized Steel in Round Duct
3 in. Duct Round Takeoff Galvanized Steel in Round Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Saddle flue with 90° takeoff
- Easy tap connection off spiral pipe
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653
- Diameter:
- 3 in
- Gauge (metal):
- 26 ga
- Length:
- 7 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round