3 in. DWV Wrot Closet Flange Less Strainer
3 in. DWV Wrot Closet Flange Less Strainer
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 20 Pallet: 320-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dezincification resistant
- DWV
Specifications
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-75
- Closet Flange Connection Type:
- Solder
- Fitting Size 1:
- 4
- Fitting Size 2:
- 3
- Fitting Sizes:
- 4 in x 3 in
- Height:
- 1-69/100
- Length:
- 6-3/4
- Material:
- Copper
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Size:
- 4 in x 3 in
- Test Cap Included:
- No
- UPC:
- 039923464705
- Width:
- 6-3/4