This product requires certification to purchase.

3 in. Female Threaded Carbon Steel Coupling

3 in. Female Threaded Carbon Steel Coupling

  • Fast #
  • Part #IBSCSTM
  • Item #406090
  • Manufacturer Part #IBSCSTM
4.8 out of 5 Customer Rating

3 in. Female Threaded Carbon Steel Coupling

  • Fast #
  • Part #IBSCSTM
  • Item #406090
  • Manufacturer Part #IBSCSTM
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
3-1/8 in
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Coupling, Straight
Material
Carbon Steel
Warranty & Product Information
ASTM
ASTM A-865
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No