3 in. FIPT 235 psi Schedule 80 CPVC Union
3 in. FIPT 235 psi Schedule 80 CPVC Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FIPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Union
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - High:
- 235
- Schedule Class:
- 80