This product requires certification to purchase.

3 in. Flanged 125# Cast Iron Tee

3 in. Flanged 125# Cast Iron Tee

  • Fast #
  • Part #BCIFTM
  • Item #16061
  • Manufacturer Part #2721200043
5 out of 5 Customer Rating

3 in. Flanged 125# Cast Iron Tee

  • Fast #
  • Part #BCIFTM
  • Item #16061
  • Manufacturer Part #2721200043
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 55
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Tee Type: Flanged
  • Rating: 125#
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged x Flanged x Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Straight, Tee
Material
Cast Iron
Schedule Class
Standard
Warranty & Product Information
Application
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
ASME
ASME B16.1:ASME B1.20.1
ASTM
ASTM A-126 Class A
Origin
Domestic
UPC
690291019296