This product requires certification to purchase.

3 in. Flanged 125# Ductile Iron C110 Full Body Long Radius 90 Degree Bend

3 in. Flanged 125# Ductile Iron C110 Full Body Long Radius 90 Degree Bend

  • Fast #
  • Part #FLR9M
  • Item #348839
  • Manufacturer Part #670610131502
5 out of 5 Customer Rating

3 in. Flanged 125# Ductile Iron C110 Full Body Long Radius 90 Degree Bend

  • Fast #
  • Part #FLR9M
  • Item #348839
  • Manufacturer Part #670610131502
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151, ANSI Class 125
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Asphaltic
Ductile Iron Class:
C110
Elbow Degree:
90°
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
Pipe Lining:
Cement
Pressure Class:
125#
UPC:
670610131502