This product requires certification to purchase.

3 in. Flanged x FNPT Cast Iron Companion Flange

3 in. Flanged x FNPT Cast Iron Companion Flange

  • Fast #
  • Part #ACICFB10
  • Item #4931183
  • Manufacturer Part #CICFB10
5 out of 5 Customer Rating

3 in. Flanged x FNPT Cast Iron Companion Flange

  • Fast #
  • Part #ACICFB10
  • Item #4931183
  • Manufacturer Part #CICFB10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Threaded companion flanges offer an economical way to convert the plain end of a pipe to a flanged connection
  • Requires Certification

Specifications

ANSI:
ANSI Class 125
ASME:
ASME B-16.1
ASTM:
ASTM A-126, ASTM A-48
Coating:
Black
End Connection 1:
Flanged
End Connection 2:
FNPT
End Connections:
Flanged x FNPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Flange
Flange Type:
Companion
Material:
Cast Iron
Pressure Class:
125#
Weight:
8.3 lb