This product requires certification to purchase.

3 in. FNPT Stainless Steel Coupling

3 in. FNPT Stainless Steel Coupling

  • Fast #
  • Part #MK411H48
  • Item #2995718
  • Manufacturer Part #K411H-48
5 out of 5 Customer Rating

3 in. FNPT Stainless Steel Coupling

  • Fast #
  • Part #MK411H48
  • Item #2995718
  • Manufacturer Part #K411H-48
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Stainless steel piping products provide for high strength at high temperatures and help prevent contamination of media being transported
  • Prevention of contamination of that product from small particles or rust and scale
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM B-687
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No