3 in. Grab Bar in Satin
3 in. Grab Bar in Satin
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- These brackets feature adjustable end clips for tilting handrails
- Secures handrail to wall, stud or other structurally sound surface
- Replaces missing or damaged handrail brackets of same dimensions, can also be used for new or custom installs
- Zinc diecast construction with chrome-plated finish
- Easy to install with a few simple tools
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
- Projection: 3 in
Specifications
- ADA Compliant:
- No
- Application:
- Hardware
- Coating:
- Zinc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 3
- Height:
- 2-15/16
- Length:
- 3
- Material:
- Die Cast Metal
- Package Quantity:
- Pack of 2
- Product Type:
- Handrail Bracket
- Size:
- 3 in
- Smart Home Enabled:
- No
- Thickness:
- 3 in
- UL Listed:
- No
- UPC:
- 049793701329
- Weight:
- 0.32
- Width:
- 2