3 in. Grooved Global Hot Dipped Galvanized Ductile Iron Drain Cap
3 in. Grooved Global Hot Dipped Galvanized Ductile Iron Drain Cap
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-153 Grade 65-45-12, ASTM A-536
- Coating:
- Hot Dipped Galvanized
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Tap Size:
- 1 in
- UL Listed:
- Yes
- UPC:
- 092201342041