3 in. Hub Straight and DWV Schedule 30 PVC 22-1/2 Degree Elbow
3 in. Hub Straight and DWV Schedule 30 PVC 22-1/2 Degree Elbow
Package Quantity Info:
Each: 1 Case: 10 Pallet: 800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Made in the USA
- Smooth walls prevent scaling and provide for free flow
- Meets ASTM standard D3311
- Meets ASTM standard D2665
Specifications
- ASTM:
- ASTM D-2665, ASTM D-3311
- Application:
- DWV Systems
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 22-1/2
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 30
- UPC:
- 611942132904