This product requires certification to purchase.

3 in. Hub x Spigot Service Long T-Wye Cast Iron Double Combination

3 in. Hub x Spigot Service Long T-Wye Cast Iron Double Combination

  • Fast #
  • Part #SVDCOMBM
  • Item #35353
  • Manufacturer Part #SV 00035F 1000
5 out of 5 Customer Rating

3 in. Hub x Spigot Service Long T-Wye Cast Iron Double Combination

  • Fast #
  • Part #SVDCOMBM
  • Item #35353
  • Manufacturer Part #SV 00035F 1000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 37 Pallet: 75
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Spigot
End Connection 4:
Hub
End Connections:
Hub x Hub x Spigot x Hub
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Size 4:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
SV 35F
NSF Certified:
Yes
Schedule Class:
SV
UPC:
611942010318