This product requires certification to purchase.

3 in. IPS 200# Sweep Straight SDR 11 HDPE 90 Degree Elbow

3 in. IPS 200# Sweep Straight SDR 11 HDPE 90 Degree Elbow

  • Fast #
  • Part #PEI11BLS9M
  • Item #3080229
  • Manufacturer Part #311LS90
3.1 out of 5 Customer Rating

3 in. IPS 200# Sweep Straight SDR 11 HDPE 90 Degree Elbow

  • Fast #
  • Part #PEI11BLS9M
  • Item #3080229
  • Manufacturer Part #311LS90
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11
Warranty & Product Information
FM Approved
No
NSF Certified
No