3 in. IPS SDR 9 Mechanical Joint Adapter w/ Stiff & Kit
3 in. IPS SDR 9 Mechanical Joint Adapter w/ Stiff & Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3261
- AWWA:
- AWWA C-906
- Color Finish Name:
- Black
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Adapter
- ISO:
- ISO 9001
- Length:
- 9
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 73
- Pressure - Maximum:
- 255 psi
- Schedule Class:
- SDR 9
- Type:
- PEI9HMJMA