This product requires certification to purchase.

3 in. IPS x Butt Fusion 200# Straight DR 11 Molded HDPE 45 Degree Elbow for PE3408 Pipe

3 in. IPS x Butt Fusion 200# Straight DR 11 Molded HDPE 45 Degree Elbow for PE3408 Pipe

  • Fast #
  • Part #PEI11B4M
  • Item #3511756
  • Manufacturer Part #10002941
4.5 out of 5 Customer Rating

3 in. IPS x Butt Fusion 200# Straight DR 11 Molded HDPE 45 Degree Elbow for PE3408 Pipe

  • Fast #
  • Part #PEI11B4M
  • Item #3511756
  • Manufacturer Part #10002941
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3035, ASTM D-3261, ASTM D-3350, ASTM F-714
CSA Certified:
Yes
Clean Bagged:
No
Color Finish Name:
Black
Elbow Degree:
45°
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion x Electrofusion
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 11
UL Listed:
No