This product requires certification to purchase.

3 in. Malleable Iron 90 Degree Elbow

3 in. Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IBE9M
  • Item #7054748
  • Manufacturer Part #IBE9M
5 out of 5 Customer Rating

3 in. Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IBE9M
  • Item #7054748
  • Manufacturer Part #IBE9M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
Elbow Degree:
90
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#