This product requires certification to purchase.

3 in. MNPT Cast Iron Cored Plug

3 in. MNPT Cast Iron Cored Plug

  • Fast #
  • Part #GCICPM
  • Item #2448
  • Manufacturer Part #0319902649
3.1 out of 5 Customer Rating

3 in. MNPT Cast Iron Cored Plug

  • Fast #
  • Part #GCICPM
  • Item #2448
  • Manufacturer Part #0319902649
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Galvanized
  • 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B-16.4, ASME B-1.20.1
ASTM:
ASTM A-126A, ASTM A-153
Coating:
Galvanized
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cored, Plug
Head Style:
Square Head
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
UPC:
690291353611