3 in. No-Hub Cast Iron Figure Five Fitting
3 in. No-Hub Cast Iron Figure Five Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content
- Not intended for pressure use
- Excellent sound-deadening qualities
Specifications
- ASTM:
- ASTM A-888
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connection 4:
- No Hub
- End Connections:
- No Hub x No Hub x No Hub x No Hub
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Size 3:
- 3
- Fitting Size 4:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- UPC:
- 611942102228